BOTT 40022046.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40022046.77V
rubix:272A1498
brand logo
brand logo
Technical specifications
Height800 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022046.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (160kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x800mm.

Technical specifications


Attributes
Height800 mm
Width1300 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 761.94 excl. VAT
/ Each
£ 914.33 incl. VAT
  • Usually arrives within 14 working days