BOTT 16926070.19 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR


Swing-door cabinet Bott

References
bott:16926070.19
rubix:214A7140
brand logo
brand logo
Technical specifications
Height800 mm
Width525 mm
Depth350 mm
See all Specifications

Product details : BOTT 16926070.19 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR


Verso storage cupboard 525mm x 800mm x 350mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x725 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height800 mm
Width525 mm
Depth350 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 262.73 excl. VAT
/ Each
£ 315.28 incl. VAT
  • Usually arrives within 14 working days