References
Bott:40031067.77V
Rubix:272A1567

Product details : BOTT 40031067.77V CUBIO CUPBOARD
Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel and 40 piece Hook kit. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x325x1000mm
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 325 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 527.94 excl. VAT
/ Each
£ 633.53 incl. VAT
- Delivery usually within ( 16 ) days