BOTT 16926742.11 VERSO 800X550X1000H CUPD MD 2S


verso ventilated door cupboard with 2 shelves WxDxH: 800x550x1000mm RAL 7035/5010

References
bott:16926742.11
rubix:2584391
ean:5039350026427
brand logo
brand logo
Technical specifications

Product details : BOTT 16926742.11 VERSO 800X550X1000H CUPD MD 2S


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x1000mm.

Strengths

It features welded steel construction, three point locking doors and galvanised shelves with a high load capacity for safe and secure storage in the workplace

Applications

The BOTT Verso shelf cupboard offers strength and durability for long lasting use

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 359.78 excl. VAT
/ Each
£ 431.74 incl. VAT
  • Usually arrives within 14 working days