BOTT 16927007.11 VERSO 800 X 550 X 980 MOBILE CAB 7D M


verso mobile cabinet with 7 drawers and mpx top WxDxH: 800x600x980mm RAL 7035/5010

References
bott:16927007.11
rubix:2584359
ean:5039350027356
brand logo
brand logo
Technical specifications

Product details : BOTT 16927007.11 VERSO 800 X 550 X 980 MOBILE CAB 7D M


verso mobile drawer cabinet with 7 drawers & multiplex top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 6x 100mm, 1x 125mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x600x980mm

Strengths

The BOTT Verso Mobile Cabinet offers portable storage that can be easily moved and transported throughout the workplace as and when required

Technical specifications


Attributes
Height980 mm
Width800 mm
Depth600 mm
Number of drawers7
ColourBlue
Show UNSPSC/ECL@SS
£ 1,027.51 excl. VAT
/ Each
£ 1,233.01 incl. VAT
  • Usually arrives within 14 working days