Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031066.19V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
BOTT 40031066.19V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
Tool-holder cabinet Bott
References
bott:
40031066.19V
rubix:
214A8321
Technical specifications
Type
Wall Cupboards
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031066.19V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
Perfo wall cupboard with 20 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Wall Cupboards
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.61
excl. VAT
/
Each
£
424.33
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031064.24V CUBIO LVRE WALL CUPBOARD WITH 23 PCE BIN KIT
BOTT 16925157.11 VERSO 800 X 550 X 1000H DRAWER CABINET
BOTT 40031066.77V CUBIO CUPBOARD
BOTT 16926008.11 VERSO 525 X 350 X 800H CUPBOARD C/W 2 SHELVES
BOTT 40031067.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
VERSO MINI WORKSHOP CUPBOARD WITH 3 DRAWERS
VERSO ECONOMY CUPBOARD 800MM X 350MM X 600MM WITH 1 SHELF
BOTT 40031065.77V CUBIO CUPBOARD
BOTT 40021129.16V CUBIO SMF-10620-2.5 HEAVY DUTY 150 PCE BIN CUPD
BOTT CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR 40012084.11V
BOTT 16926590.11 VERSO 1050 X 550 X 1130H LECT CUPBOARD 1S 1D
BOTT 40022057.24V CUBIO SMF-13620-2.3 HEAVY DUTY 65 PCE BIN CUPD
BOTT 40031055.77V CUBIO CUPBOARD
VERSO BIN CUPBOARD - 2000H X 800W X 350D - 44 NO.3 BINS