Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031065.16V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 40031065.16V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
Tool-holder cabinet Bott
References
bott:
40031065.16V
rubix:
214A8317
Technical specifications
Type
Suspended Cabinet
Height
1000
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031065.16V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
Cubio Louvre wall cupboard supplied with 43 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Suspended Cabinet
Height
1000
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
506.13
excl. VAT
/
Each
£
607.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT VERSO KITTED CUPBOARD 16926552.11
BOTT KITTED CUPBOARD 1050 X 550 X 2000MM 16926570.11
BOTT 40022096.24V CUBIO SMF-13620-3 HEAVY DUTY 48 PCE BIN CUPBOARD
BOTT 16926940.16 VERSO 1050 PERFO BACK PANEL
BOTT 16927004.11 VERSO 800 X 550 X 980 MOBILE CAB 6D M
BOTT 40031078.16V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
BOTT 40031055.24V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 16926770.11 VERSO 1050X550X2000H CUPD MD 4S
BOTT 40031078.77V CUBIO CUPBOARD
BOTT VERSO KITTED CUPBOARD 16926456.11
BOTT 16926457.11 CUPBOARD 800 X 550 X 2000 MM
BOTT 40021118.19V CUBIO SMF-10620-1.18 HEAVY DUTY 25 PCE BIN CUPD
BOTT 16926577.11 VERSO 1050X550X200H KITTED CUPBOARD
BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT 16926590.11 VERSO 1050 X 550 X 1130H LECT CUPBOARD 1S 1D