References
Bott:40013072.77V
Rubix:272A1383

Product details : BOTT 40013072.77V CUBIO CUPBOARD
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, sliding, doors with 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x1600mm.
Technical specifications
Attributes
| Height | 1600 mm |
|---|---|
| Width | 1050 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,138.44 excl. VAT
/ Each
£ 1,366.13 incl. VAT
- Delivery usually within ( 16 ) days