Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031088.24V CUBIO PERFO WALL CUPBOARD
BOTT 40031088.24V CUBIO PERFO WALL CUPBOARD
Swing-door cabinet Bott
References
bott:
40031088.24V
rubix:
214A8356
Technical specifications
Height
600
mm
Width
800
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031088.24V CUBIO PERFO WALL CUPBOARD
Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door, WxDxH: 800x325x600mm, Ral 7035 / Ral 3004
Technical specifications
Attributes
Height
600
mm
Width
800
mm
Depth
325
mm
Colour
Red
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
439.79
excl. VAT
/
Each
£
527.75
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926276.19 CUBD 1050X550X1000+WDW DR+2 SHELF-LT GRY/ANTHR
BOTT 16926370.16 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 40301029.24V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16929101.24 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF
BOTT 40301011.77V CUBIO CUPBOARD
BOTT 16926710.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)
BOTT 16926102.24 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 40018110.77V CUBIO CUPBOARD
BOTT 16926712.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X1000MM (H)
BOTT 16929001.24 VERSO ECONOMY WALL CUBD 525 X 350 X 600+1 SHELF
BOTT 40022093.77V CUBIO CUPBOARD
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40020111.24V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926111.11 VERSO WALL CUPBOARD 800 X 350 X 900