KJN Aluminium Industrial Work Bench Heavy Duty 2000x1500x600mm
Workbench for workshop KJN Aluminium Profile
See technical informationSee documentsReferences
KJN Aluminium Profile:WORKBENCH2
Rubix:387A5587
Documents
Product details : KJN Aluminium Industrial Work Bench Heavy Duty 2000x1500x600mm
Work bench constructed from aluminum profile for use in assembly, production, maintenance and packing environments.
The workbench is constructed from 45 x 45L aluminum profile and is supplied with a 20 mm Thick Grey Laminated worktop and levelling feet.
With overhead gantry to allow light or tool rail to be added.
The modular system allows the flexibility to mount items such as power sockets, monitor mounts and shelves to be added as and when required.
Our aluminium extrusion makes it lightweight and durable, making it perfect for when industrial workplaces need upgrading or relocating. KJN can offer bespoke sizes to suit your exact dimensional requirements along with applications to create the perfect work environment.
Max weight: 750 kg.
The workbench is constructed from 45 x 45L aluminum profile and is supplied with a 20 mm Thick Grey Laminated worktop and levelling feet.
With overhead gantry to allow light or tool rail to be added.
The modular system allows the flexibility to mount items such as power sockets, monitor mounts and shelves to be added as and when required.
Our aluminium extrusion makes it lightweight and durable, making it perfect for when industrial workplaces need upgrading or relocating. KJN can offer bespoke sizes to suit your exact dimensional requirements along with applications to create the perfect work environment.
Max weight: 750 kg.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,128.33 excl. VAT
/ Each
£ 1,354.00 incl. VAT
- Usually arrives within 14 working days


