GPC WRI156UZ MAMMOTH WORKBENCH WITH 2 X UPPER SHELVES 1500 800 1800
Workbench for workshop GPC Industries
See technical informationReferences
GPC Industries:WRI156UZ
Rubix:386A6721
Manufacturer :WRI156UZ
Product details : GPC WRI156UZ MAMMOTH WORKBENCH WITH 2 X UPPER SHELVES 1500 800 1800
350kg Worktop Load Capacity
2 x 100kg for each of the upper shelves
Weight kg: 27
Strengths
Extra stability
Applications
Offers space for craftmanship
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 225.42 excl. VAT
/ Each
£ 270.50 incl. VAT
- Delivery usually within ( 4 ) days

