Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6372.0 6706872
DORMER S6372.0 6706872
Solid carbide miller Dormer
References
dormer:
S6372.0
rubix:
376A4018
ean:
7320760684214
Technical specifications
Diameter
2
mm
Total length
83
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6372.0 6706872
Technical specifications
Attributes
Diameter
2
mm
Total length
83
mm
Length of cut
10
mm
Number of teeth
1
Tail diameter
2
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.18
excl. VAT
/
Each
£
31.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906
SANDVIK 1K233-0400-100-NA H10F DURA SOLID CARBIDE END MILL 8386821
WALTERPROT H302711-8 MILLING CUTTERS SOLID CARBIDE 5082128
SANDVIK R215.36-05030-AC13H1610 SC MILLING CM PLURA 2 5742821
SANDVIK R216.24-12050GBC26P 1620 PLURA SOLID CARBIDE END MILL 5743074
DORMER S5268.0 6706792
SANDVIK 2F340-0400-050-SC1745 SC MILLING CM PLURA 2 7419139
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
SANDVIK R216.42-00330-JC03G1700 SC MILLING CM PLURA 2 5963265
SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 2 862716
CUTLINE 893303 D.6 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE 893235 20MM CARBIDE END MILL 2FLT CUPP WELDON
DORMER S7635.0XR0.3 END MILL 5.00 MM X 0.3 MM 6706846
CUTLINE 893331 3MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON