Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1.2 REAMING TOOL 5071817
TITEX F1352-1.2 REAMING TOOL 5071817
HSS machine drill Walter Titex
References
walter titex:
F1352-12
rubix:
80108234
manufacturer :
5071840
ean:
4031132188683
Technical specifications
Nominal diameter (metric)
12
mm
Total length
151
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-1.2 REAMING TOOL 5071817
Technical specifications
Attributes
Nominal diameter (metric)
12
mm
Total length
151
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.00
excl. VAT
/
Each
£
26.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.05 REAMER 6.05 MM 5986558
GUHRING 00405 022.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
DORMER B10141.0 REAMER 41.00 MM 5986827
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
TITEX F1352-15.5 REAMING TOOLS HSS/-CO 5071847
TITEX F1352HUN-9.64 REAMING TOOLS HSS/-CO 5073044
TITEX F1352HUN-4.77 REAMING TOOLS HSS/-CO 5072519
TITEX F1352HUN-7.73 REAMING TOOLS HSS/-CO 5072853
DORMER B9013/16 REAMER 3/16 INCH 5986500
DOR CARBIDE REAMER 10.00
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593
TITEX F1352HUN-6.41 REAMING TOOLS HSS/-CO 5072721
TITEX F1352HUN-8.65 REAMING TOOLS HSS/-CO 5072945
TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893