Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 10.00
DOR CARBIDE REAMER 10.00
HSS machine drill Dormer
References
dormer:
B48110.00
rubix:
1067927
ean:
7320760421703
Technical specifications
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 10.00
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
38
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.95
excl. VAT
/
Each
£
189.54
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.54 REAMING TOOLS HSS/-CO 5072934
DORMER CARBIDE REAMER 16.0 B44216.0
DOR HSCO REAMER 50.0
TITEX F1352HUN-9.74 REAMING TOOLS HSS/-CO 5073054
TITEX F1352HUN-8.96 REAMING TOOLS HSS/-CO 5072976
DOR CARBIDE REAMER 5.97
TITEX F1352HUN-1.4 REAMING TOOLS HSS/-CO 5071981
DORMER B1802.1 REAMER 2.10 MM 5986646
DOR CARBIDE REAMER 16.0
TITEX F1352HUN-11.16 REAMING TOOLS HSS/-CO 5072157
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1131-8.1 REAMING TOOL 5071634
DORMER B1709.52 REAMER 9.52 MM 5986642
TITEX F1352HUN-1.42 REAMING TOOLS HSS/-CO 5071983
TITEX F1352HUN-10.78 REAMING TOOLS HSS/-CO 5072119