Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B44110.0 REAMER 10.00 MM 5987160
DORMER B44110.0 REAMER 10.00 MM 5987160
HSS machine drill Dormer
References
dormer:
B44110.0
rubix:
1067858
ean:
7320760421086
Technical specifications
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B44110.0 REAMER 10.00 MM 5987160
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.50
excl. VAT
/
Each
£
124.20
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.31 REAMING TOOLS HSS/-CO 5072373
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-11.48 REAMING TOOLS HSS/-CO 5072189
TITEX F1352HUN-1.57 REAMING TOOLS HSS/-CO 5071998
TITEX F1352HUN-3.91 REAMING TOOLS HSS/-CO 5072433
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
DORMER B40012.0 REAMER 12.00 MM 5987250
DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
DORMER CARBIDE REAMER 16.0 B44216.0
TITEX F1352HUN-5.48 REAMING TOOLS HSS/-CO 5072590
DORMER B1704.05 REAMER 4.05 MM 5986890
DORMER B10141.0 REAMER 41.00 MM 5986827
DORMER HSCO REAMER 16.0 B95416.0
DOR CARBIDE REAMER 4.01