Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
HSS machine drill Walter Titex
References
walter titex:
F1352-20
rubix:
80256938
manufacturer :
5071866
ean:
4031132188843
Technical specifications
Nominal diameter (metric)
20
mm
Total length
195
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Total length
195
mm
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.75
excl. VAT
/
Each
£
84.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.39 REAMING TOOLS HSS/-CO 5072919
TITEX F1352HUN-11.91 REAMING TOOLS HSS/-CO 5072232
TITEX F1352HUN-3.07 REAMING TOOLS HSS/-CO 5072349
DORMER HSCO REAMER 6.5 B9536.5
TITEX F1352HUN-9.82 REAMING TOOLS HSS/-CO 5073062
DORMER CARBIDE REAMER 4.5MM B4004.5
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
TITEX F1352HUN-5.68 REAMING TOOLS HSS/-CO 5072648
TITEX F1352HUN-6.66 REAMING TOOLS HSS/-CO 5072746
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
DOR HSCO REAMER 4.3
TITEX F1352HUN-9.86 REAMING TOOLS HSS/-CO 5073066
DORMER B1704.98 REAMER 4.98 MM 5986903
TITEX F1352HUN-7.93 REAMING TOOLS HSS/-CO 5072873
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663