Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 6.5 B9536.5
DORMER HSCO REAMER 6.5 B9536.5
HSS machine drill Dormer
References
dormer:
B9536.5
rubix:
1068072
ean:
7320760141076
Technical specifications
Nominal diameter (metric)
6.4
mm
Total length
188
mm
Length of cut
119
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 6.5 B9536.5
Technical specifications
Attributes
Nominal diameter (metric)
6.4
mm
Total length
188
mm
Length of cut
119
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.8 REAMING TOOLS HSS/-CO 5072322
TITEX F1352-1.4 REAMING TOOL 5071819
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
TITEX F1352HUN-6.55 REAMING TOOLS HSS/-CO 5072735
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
DOR CARBIDE REAMER 20.0
TITEX F1352HUN-4.75 REAMING TOOLS HSS/-CO 5072517
TITEX F1352HUN-11.41 REAMING TOOLS HSS/-CO 5072182
DORMER B4003.0 REAMER 3.00 MM 5987117
TITEX F1352HUN-8.19 REAMING TOOLS HSS/-CO 5072899
TITEX F1352HUN-8.94 REAMING TOOLS HSS/-CO 5072974
DOR CARBIDE REAMER 7.99
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953
DORMER B1702.98 REAMER 2.98 MM 5986829
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268