Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M14X1 HAND- AND MACHINE TAPS HSS/-E 5077449
WALTERPROT 21361-M14X1 HAND- AND MACHINE TAPS HSS/-E 5077449
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M14X1
rubix:
357A4025
manufacturer :
5077449
ean:
4042446019457
Technical specifications
Threading diameter
14
mm
Total length
9
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M14X1 HAND- AND MACHINE TAPS HSS/-E 5077449
Technical specifications
Attributes
Threading diameter
14
mm
Total length
9
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.88
excl. VAT
/
Each
£
94.66
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
SANDVIK T200-XM101DA-M22 B110 6539638
DORMER E600M4NO2 TAP M4 X 0.70 MM 5977744
WALTERPROT TC216-M14X1.5-L0-WY80FC MACHINE TAP 6958853
GUHRING 05736 002.000 MACHINE TAPS HSS-E-PM
SANDVIK T300-XM101AE-3/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967026
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G5/8 X 14 864936
SANDVIK T200-XM100AA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6967151
DORMER E5383/8BLUE E538 3/8 X 20 BSF SPIRAL FLUTE (40DEG) TAP 5976616
DORMER E5502 5977431
WALTERPROT P22360-UNC5/8 TAPS HSS-E X PERT 6149444
WALTERPROT P28519-BSW5/16 TAPS HSS-E X PERT 6244814
DORMER EX00M33 TAP M33 X 3.50 MM 5973604
WALTERPROT M2026305-M12 TAPS HSS-E X PERT 6149715
SANDVIK T300-XM100DB-M12X125C145 COROTAP OPTIMIZED VERSATILITY 6539485
DORMER E294M3 TAP M3 X 0.50 MM 6305747