Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
Machine reamer h7 - hss co5%
References
giss cutline:
869702
rubix:
869702
ean:
3660338234026
Technical specifications
Nominal diameter (metric)
7.5
mm
Total length
109
mm
Length of cut
80
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
7.5
mm
Total length
109
mm
Length of cut
80
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.50
incl. VAT
Sold out
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1707.99 REAMER 7.99 MM 5986620
DORMER B9012.0 REAMER 2.00 MM 5986481
DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
TITEX F1352HUN-9.52 REAMING TOOLS HSS/-CO 5073032
TITEX F1352HUN-6.27 REAMING TOOLS HSS/-CO 5072707
TITEX F1352HUN-3.28 REAMING TOOLS HSS/-CO 5072370
TITEX F1352HUN-8.5 REAMING TOOLS HSS/-CO 5072930
DORMER B1709.05 REAMER 9.05 MM 5986675
TITEX F1352HUN-8.16 REAMING TOOLS HSS/-CO 5072896
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-7.49 REAMING TOOLS HSS/-CO 5072829
TITEX F1352HUN-9.09 REAMING TOOLS HSS/-CO 5072989
DOR CARBIDE REAMER 15.0