GUHRING 00824 014.000 MACHINE TAPS 9008240140000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:824 14.000
Rubix:345A0369
Manufacturer :9008240140000
EAN:4031093253437


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 014.000 MACHINE TAPS 9008240140000
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 50.65 excl. VAT
/ Each
£ 60.78 incl. VAT
- Usually arrives within 14 working days