VOELKEL-TS 37538 M 6 HSS-E DIN 371 SPIRAL POINT
Machine Tap Metric HSS-E
See technical informationSee documentsReferences
Völkel Threading Solutions:37538
Rubix:233A2530
Manufacturer :37538
EAN:8031591259883



Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Documents
Product details : VOELKEL-TS 37538 M 6 HSS-E DIN 371 SPIRAL POINT
Applications
Non Abrasive Material up to 900 N/mm², Unalloyed and Low Alloyed Steel, For Through Holes
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 6 mm |
| Thread depth | 19 mm |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | iso2 (6h) |
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
- Usually arrives within 14 working days