References
Dormer:E2251/4
Rubix:1073706
EAN:7320760086155




Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER HSCO TAP 1/4 E2251/4
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 6.35 mm |
| Square drive adapter | 7 mm |
| Coating | bright |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | 1/4 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ Each
£ 22.68 incl. VAT
- Usually arrives within 14 working days