DORMER E200M3 TAP M3 X 0.50 MM 5975892


Machine taps E200

References
dormer:E200M3
rubix:1073597
ean:7320760085110
Tap M3x0.50mm DIN 371
brand logo
Technical specifications
ThreadingM3
Threading diameter3 mm
Total length56 mm
See all Specifications

Product details : DORMER E200M3 TAP M3 X 0.50 MM 5975892


HSS-E Machine tap for metric thread uncoated DIN 371 form A/C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron Copper and brass. Aluminium alloys and Duraplasts.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics

Technical specifications


Attributes
ThreadingM3
Threading diameter3 mm
Total length56 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter2.5 mm
Square drive adapter3.5 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
  • Usually arrives within 14 working days