GUHRING 02087 018.000 MACHINE TAPS 9020870180000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2087 18.000
Rubix:339A1009
Manufacturer :9020870180000
EAN:4031093622868


Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 02087 018.000 MACHINE TAPS 9020870180000
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 149.51 excl. VAT
/ Each
£ 179.41 incl. VAT
- Usually arrives within 14 working days