Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M10X1 HAND- AND MACHINE TAPS HSS/-E 5077441
WALTER 21361-M10X1 HAND- AND MACHINE TAPS HSS/-E 5077441
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M10X1
rubix:
276A0127
manufacturer :
5077441
ean:
4042446019372
Technical specifications
Threading diameter
10
mm
Total length
5.5
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M10X1 HAND- AND MACHINE TAPS HSS/-E 5077441
Technical specifications
Attributes
Threading diameter
10
mm
Total length
5.5
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.27
excl. VAT
/
Each
£
63.92
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DOR HSS TIN TAP M8NO3
SANDVIK T100-KM105DA-M22D210 COROTAP 6871215
SANDVIK T200-XM100AA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6967118
DORMER EX00M10 TAP M10 X 1.50 MM 5973986
GUHRING 00809 002.500 MACHINE TAPS 9008090025000
SANDVIK T300-XM171DA-M12B110 COROTAP OPTIMIZED FOR VERSATILITY 8248477
WALTER M22513-UNC1/4 TAPS HSS-E X PERT 6149931
WALTER M23263-UNF1/2 TAPS HSS-E X PERT 6149988
DORMER EP11M5X.5 SPIRAL POINT TAP M5 X 0.50 MM 5973695
SANDVIK T200-PM101DA-M24P1PM COROTAP 8057374
WALTER 8031106-M3 TAPS 5079702
DORMER HSS TAP 1/2BLUE E5331/2BLUE
SANDVIK T100-NM106AB-M6X075N1PR COROTAP 8330258
WALTER M22563-UNC3/4 TAPS HSS-E X PERT 6149951
WALTER P20380-M24 TAPS HSS-E X PERT 6149285