References
Walter Prototyp:P20380-M24
Rubix:276A4028
Manufacturer :6149285
EAN:4042446226305

Documents
Product details : WALTER P20380-M24 TAPS HSS-E X PERT 6149285
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Usually arrives within 14 working days