Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-4.3 REAMING TOOLS HSS/-CO 5071757
TITEX F1342-4.3 REAMING TOOLS HSS/-CO 5071757
HSS machine drill Walter Titex
References
walter titex:
F1342-4.3
rubix:
356A8400
manufacturer :
5071757
ean:
4031132186344
Technical specifications
Nominal diameter (metric)
4.3
mm
Total length
80
mm
Length of cut
21
mm
Product details
Technical specifications
Product details : TITEX F1342-4.3 REAMING TOOLS HSS/-CO 5071757
Technical specifications
Attributes
Nominal diameter (metric)
4.3
mm
Total length
80
mm
Length of cut
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.75
excl. VAT
/
Each
£
27.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 4.5 B1804.5
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
DORMER B1801.6 REAMER 1.60 MM 5986757
DORMER CARBIDE REAMER 19.0 B44119.0
TITEX F1352HUN-7.43 REAMING TOOLS HSS/-CO 5072823
TITEX F1352HUN-9.67 REAMING TOOLS HSS/-CO 5073047
DORMER TAPER PIN REAMER 4MM B9534.0
DOR HSCO REAMER 4.7
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 15.0MM
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-3.61 REAMING TOOLS HSS/-CO 5072403
TITEX F1352HUN-11.68 REAMING TOOLS HSS/-CO 5072209
DOR HSCO REAMER 12.0
TITEX F1352HUN-10.76 REAMING TOOLS HSS/-CO 5072117