Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8256.3X3.0 BURR 6.30 MM X 3.00 MM 6814197
DORMER P8256.3X3.0 BURR 6.30 MM X 3.00 MM 6814197
Solid carbide miller Dormer
References
dormer:
P8256.3X3.0
rubix:
2578983
ean:
7320760688380
Technical specifications
Diameter
6.3
mm
Total length
6
mm
Length of cut
39
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8256.3X3.0 BURR 6.30 MM X 3.00 MM 6814197
Technical specifications
Attributes
Diameter
6.3
mm
Total length
6
mm
Length of cut
39
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.05
excl. VAT
/
Each
£
13.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P330-0300-XA 1620 6259847
SANDVIK 2S342-0800-050-PBP2BM SC MILLING CM PLURA 2 8351876
DORMER S813HA3.5 DRILL 3.50 MM 5983600
ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONG
SANDVIK 316-10SL442-10015P1730 SOLID CARBIDE HEADS 6874173
DOR S802HB 4.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK R216.34-04030-AS08N 1620 CARBIDE ENDMILL 5743234
SANDVIK R216.62-02030-AO30G 1610 5743569
DORMER P801C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814096
SANDVIK 2S440-1200-200-SD1725 SC MILLING CM PLURA 2 7858258
DORMER S803HB3.8 DRILL 3.80 MM 5982551
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
SANDVIK R216.62-08030-AO09G 1610 5743582
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000
SANDVIK R216.24-20050OCK44P 1620 5847792