Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-4
rubix:
356A6628
manufacturer :
5057951
ean:
4031132075662
Technical specifications
Drilling diameter
4
mm
Total length
55
mm
Length of cut
30
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
55
mm
Length of cut
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.88
excl. VAT
/
Each
£
53.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0700-105A1-GMGC34 SC DRILLS LONG AND MICRO 6151054
SANDVIK 860.1-0710-028A0-PMP1BM SC DRILLS CORODRILL 8150931
SANDVIK 460.1-0450-023A0-XM GC34 460 SOLID CARBIDE DRILL 6241080
DORMER R5203.3 R520 3.30 MM CARBIDE CDX STRAIGHT STUB DRILL 5981161
TITEX DC150-03-09.800A0-WJ30RE SOLID CARBIDE DRILL 6618144
DOR R454 20.0 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0720-040A1-PMP1BM SC DRILLS CORODRILL 8151233
CUTLINE 893136 SCD08-12.80I1 CUPMM - CARB. DRILL D12.8 INT. COOLING 8X
SANDVIK R840-0970-50-A0A1220 SC DRILLS CORODRILL 5747747
GUHRING 05515 004.100 RATIO DRILL SOLID CARBIDE 4.100MM
TITEX DC150-03-12.200A0-WJ30RE SOLID CARBIDE DRILL 6618170
SANDVIK 860.1-0440-018A1-PMP1BM SC DRILLS CORODRILL 8151123
DORMER R52010.0 STUB DRILL 10.00 MM 5980551
SANDVIK 860.1-0810-025A1-SM 1210 7798283
TITEX DC150-03-14.700A1-WJ30RE SOLID CARBIDE DRILL 6968869