Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957
TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-6
rubix:
356A6632
manufacturer :
5057957
ean:
4031132075723
Technical specifications
Drilling diameter
6
mm
Total length
66
mm
Length of cut
39
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
66
mm
Length of cut
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.68
excl. VAT
/
Each
£
69.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0780-038A1-GM X1BM 7781702
SANDVIK R840-0630-70-A1A 1220 5746888
SANDVIK 861.1-0318-095A1-GM GC34 861 SOLID CARBIDE DRILL 6150937
TITEX A1263-6.4 DRILLS SOLID CARBID TYPE N 5061180
SANDVIK 861.1-0400-048A1-GM GC34 6150965
CUTLINE 893080 SCD08-05.70I1 CUPMM - CARB. DRILL D5.7 INT. COOLING 8XD
SANDVIK 860.1-0820-031A1-PMP1BM SC DRILLS CORODRILL 8151267
TITEX DC150-08-08.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618687
TITEX A1263-8.5 DRILLS SOLID CARBID TYPE N 5061201
CUTLINE 893051 SCD05-20.00I1 CUPMM CARB DRILL 20.0 IC 5XD
GUHRING 05511 005.000 RATIO DRILL/COOLING SOLID CARBIDE 5.000MM
TITEX DC150-05-17.300A1-WJ30RE SOLID CARBIDE DRILL 6618465
GUHRING 05511 010.500 RATIO DRILL/COOLING SOLID CARBIDE 10.500MM
DORMER R4597.9 6719044
CUTLINE 893043 SCD05-16.00I1 CUPMM CARB DRILL 16.0 IC 5XD