References
Dormer:E5363/4NO3
Rubix:021174
EAN:7320760098974




Technical specifications
| Threading | bsf 3/4 (nr. 3), 12 tpi |
|---|---|
| Threading diameter | 19.05 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5363/4NO3 TAP 3/4 INCH X 12 5976632
HSS Machine thread-cutter for BSF thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <850 N/mm². Stainless steel. Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
Applications
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | bsf 3/4 (nr. 3), 12 tpi |
|---|---|
| Threading diameter | 19.05 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17 mm |
| Tail diameter | 11.2 mm |
| Square drive adapter | 14 mm |
| Thread depth | 30 mm |
| Coating | bright |
| Total length | 112 mm |
| Body material | hss |
| Threading | bsf 3/4 (12 tpi) – no3 (bottom/plug) |
| No. of threads per inch | 12 |
Show UNSPSC/ECL@SS
£ 79.78 excl. VAT
/ Each
£ 95.74 incl. VAT
- Usually arrives within 14 working days