Machine thread-cutter Dormer
Threading diameter | 8 mm |
---|---|
Angle of helix | 45 ° |
Total length | 90 mm |
Threading diameter | 8 mm |
---|---|
Angle of helix | 45 ° |
Total length | 90 mm |
Body material | hss-e / pm |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 6.8 mm |
Square drive adapter | 8 mm |
Usually arrives within 14 working days