Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 803141-M10 TAPS SOLID CARBIDE 5079722
WALTERPROT 803141-M10 TAPS SOLID CARBIDE 5079722
Machine thread-cutter Walter Prototyp
References
walter prototyp:
803141-M10
rubix:
357A4349
manufacturer :
5079722
ean:
4042446043063
Technical specifications
Threading diameter
10
mm
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTERPROT 803141-M10 TAPS SOLID CARBIDE 5079722
Technical specifications
Attributes
Threading diameter
10
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
483.60
excl. VAT
/
Each
£
580.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-MM100DA-M3 B110 8248700
GUHRING 00936 010.005 MACHINE TAPS 9009360100050
WALTERPROT TC216-M2.5-C0-WY80FC MACHINE TAP 7606186
GUHRING 00832 010.005 MACHINE TAPS 9008320100050
DORMER E261M16 TAP M16 X 2.00 MM 6554517
WALTER 243612-RP1/4 HAND- AND MACHINE TAPS HSS/-E 5078849
WALTERPROT M20263-M5 TAPS HSS-E X PERT 6149691
SANDVIK T200-XM101DA-M27B110 COROTAP OPTIMIZED FOR VERSATILITY 6635034
WALTER 21361-M32X1.5 HAND- AND MACHINE TAPS HSS/-E 5077477
WALTERPROT P2136005-M10X1.25 TAPS HSS-E X PERT 6149386
WALTERPROT 7058770-M14 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200783
DORMER E513M27X1.5NO3 TAP M27 X 1.50 MM 5977010
DOR EX21 1 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
GUHRING 00827 015.007 MACHINE TAPS 9008270150070
SANDVIK T300-XM100AM-1/4B145 COROTAP OPTIMIZED FOR VERSATILITY 6967077