Machine thread-cutter Gühring
Threading diameter | 10 mm |
---|---|
Angle of helix | 40 ° |
Body material | hss-e |
Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Threading diameter | 10 mm |
---|---|
Angle of helix | 40 ° |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days