Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3 CARBIDE DRILL 5057855
TITEX A1166-3 CARBIDE DRILL 5057855
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3
rubix:
80876988
manufacturer :
5057855
ean:
4031132235905
Technical specifications
Drilling diameter
3
mm
Total length
46
mm
Length of cut
22
mm
Product details
Technical specifications
Product details : TITEX A1166-3 CARBIDE DRILL 5057855
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
46
mm
Length of cut
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.75
excl. VAT
/
Each
£
32.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0450-023A1-GM X1BM 7781664
SANDVIK R840-0820-30-A0A 1220 5747229
TITEX A1263-3.2 DRILLS SOLID CARBID TYPE N 5061148
TITEX DC150-05-13.000A0-WJ30TA SOLID CARBIDE DRILL 7462174
SANDVIK 460.1-1468-044A1-XMGC34 SC DRILLS CORODRILL 460 6241331
TITEX A1163-7.1 DRILLS SOLID CARBID TYPE N 5057600
SANDVIK R840-0680-70-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747198
SANDVIK R840-1120-30-A1A 1220 5747655
TITEX A1166-5.1 DRILLS SOLID CARBID TYPE N 5057876
TITEX DC150-05-04.100A1-WJ30RE SOLID CARBIDE DRILL 6618309
SANDVIK R840-1260-50-A0A1220 SC DRILLS CORODRILL 5747915
DOR R453 15.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
MITSUBCARB MS0650-SSK SOLID CARBIDE DRILLS MS LINE 90012437
DORMER R0232.8 R023 2.80 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402988
TITEX DC150-03-08.900A0-WJ30RE SOLID CARBIDE DRILL 6618134