Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-11.8 DRILL SOLID CARBIDE TYPE N 5057804
TITEX A1166-11.8 DRILL SOLID CARBIDE TYPE N 5057804
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-11.8
rubix:
80360987
manufacturer :
5057804
ean:
4031132236780
Technical specifications
Drilling diameter
11.8
mm
Total length
95
mm
Length of cut
60
mm
Product details
Technical specifications
Product details : TITEX A1166-11.8 DRILL SOLID CARBIDE TYPE N 5057804
Technical specifications
Attributes
Drilling diameter
11.8
mm
Total length
95
mm
Length of cut
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.79
excl. VAT
/
Each
£
219.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0800-038A1-GMX1BM SC DRILLS CORODRILL 7781704
CUTLINE 893061 SCD08-03.80I1 CUPMM - CARB. DRILL D3.8 INT. COOLING 8XD
DORMER R4573.3 DRILL 3.30 MM 5979236
SANDVIK 460.1-0590-030A1-XMGC34 SC DRILLS CORODRILL 460 6762728
DORMER R52010.5 5980566
SANDVIK 860.1-0635-055A1-PMP1BM SC DRILLS CORODRILL 8151201
CUTLINE 893085 SCD08-06.20I1 CUPMM - CARB. DRILL D6.2 INT. COOLING 8XD
SANDVIK 860.1-0410-037A1-PMP1BM SC DRILLS CORODRILL 8151113
SANDVIK 861.1-1032-124A1-GMGC34 SC DRILLS LONG AND MICRO 6151116
SANDVIK 860.1-0913-074A1-GMX1BM SC DRILLS CORODRILL 8018072
SANDVIK R840-0940-70-A1A1220 SC DRILLS CORODRILL 5748419
CUTLINE 892972 SCD05-05.50I1 CUPMM CARB DRILL 5.5 IC 5XD
DOR R454 6.3 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-12-08.500A1-WJ30TA SOLID CARBIDE DRILL 6618813
SANDVIK 460.1-0635-048A1-XMGC34 SC DRILLS CORODRILL 460 6422546