Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-3 MILLING CUTTERS SOLID CARBIDE 5082818
WALTERPROT H3127116-3 MILLING CUTTERS SOLID CARBIDE 5082818
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-3
rubix:
357A4441
manufacturer :
5082818
ean:
4042446067557
Technical specifications
Diameter
3
mm
Total length
57
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-3 MILLING CUTTERS SOLID CARBIDE 5082818
Technical specifications
Attributes
Diameter
3
mm
Total length
57
mm
Length of cut
7
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.23
excl. VAT
/
Each
£
75.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S23316.0 6706565
DOR S813HA 2.5MM 3FLT SHRT LTH SPECTRUM ALN CTD
MITSUBCARB MPXLRBD0400R030N240 ENDMILL COATED MSTAR 90043392
DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216
DORMER S5278.0 6706831
DORMER P83512.7X6.0 BURR 12.70 MM X 6.00 MM 6814210
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 4 863104
SANDVIK 2P230-0400-NAH10F SC MILLING CM PLURA 2 6260067
CUTLINE 893422 3MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 2P340-1400-PA1630 SC MILLING CM PLURA 2 6260093
DORMER S52112.0XR1.0 6706682
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
SANDVIK 2F340-2000-400-SC1745 SC MILLING CM PLURA 2 7419177
SANDVIK R216.42-02030-AK30G1620 SC MILLING CM PLURA 2 5743395
SANDVIK 2F340-1000-050-SC1745 SC MILLING CM PLURA 2 7419165