Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3.9 DRILLS SOLID CARBID TYPE N 5057864
TITEX A1166-3.9 DRILLS SOLID CARBID TYPE N 5057864
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3.9
rubix:
276A2398
manufacturer :
5057864
ean:
4031132235998
Technical specifications
Drilling diameter
3.9
mm
Total length
55
mm
Length of cut
30
mm
Product details
Technical specifications
Product details : TITEX A1166-3.9 DRILLS SOLID CARBID TYPE N 5057864
Technical specifications
Attributes
Drilling diameter
3.9
mm
Total length
55
mm
Length of cut
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.13
excl. VAT
/
Each
£
42.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1071-052A1-GMX1BM SC DRILLS CORODRILL 7781730
SANDVIK 860.1-1090-053A1-PMP1BM SC DRILLS CORODRILL 8151366
TITEX A3367-4.65 DRILLS SC BSX ALPHAJET ALPHA44 5063675
SANDVIK 860.1-1200-054A1-SM1210 SC DRILLS CORODRILL 7798324
GUHRING 05510 009.520 RATIO DRILL/COOLING SOLID CARBIDE 9.520MM
TITEX DC150-05-03.900A0-WJ30TA SOLID CARBIDE DRILL 7462072
GUHRING 05514 003.600 RATIO DRILL SOLID CARBIDE 3.600MM
TITEX DC150-05-11.900D1-WJ30RE SOLID CARBIDE DRILL 7287853
CUTLINE 892878 SCD03-06.70I1 CUPMM CARB DRILL 6.7 IC 3XD
SANDVIK R840-1350-30-A1A 1220 5747708
CUTLINE 893116 SCD08-09.30I1 CUPMM - CARB. DRILL D9.3 INT. COOLING 8XD
SANDVIK 1K354-0400-050-XC 1730 DURA SOLID CARBIDE END MILL 8213520
DORMER R4539.0 DRILL 9.00 MM 5979444
SANDVIK R840-0720-50-A1A 1220 5747733
GUHRING 05510 003.300 RATIO DRILL/COOLING SOLID CARBIDE 3.300MM