SANDVIK 316-12SL442-12030P1730 316 SOLID CARBIDE HEAD 6874187


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12SL442-12030P 1730
rubix:80438821
manufacturer :6874187
ean:7323220296927
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length22 mm
Length of cut14.4 mm
See all Specifications

Product details : SANDVIK 316-12SL442-12030P1730 316 SOLID CARBIDE HEAD 6874187


Technical specifications


Attributes
Diameter12 mm
Total length22 mm
Length of cut14.4 mm
Number of teeth4
Tail diameter11.7 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
  • Usually arrives within 14 working days