Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7143.0 DRILL 3.00 MM 6706616
DORMER S7143.0 DRILL 3.00 MM 6706616
Solid carbide miller Dormer
References
dormer:
S7143.0
rubix:
2556946
ean:
7320760681657
Technical specifications
Diameter
3
mm
Total length
125
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7143.0 DRILL 3.00 MM 6706616
Technical specifications
Attributes
Diameter
3
mm
Total length
125
mm
Length of cut
19
mm
Number of teeth
3
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.43
excl. VAT
/
Each
£
40.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S804HB8.0 END MILL 8.00 MM 5983500
CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 1P220-1270-XA1630 SC MILLING CM PLURA 1 7045776
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 6 862636
SANDVIK 2N342-1000-PDP2BM SC MILLING CM PLURA 2 8351806
SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298
MITSUBCARB MPXLRBD0100R005N040 ENDMILL COATED MSTAR 90042807
SANDVIK 2S342-1600-200CMBM2CM SC MILLING CM PLURA 2 8353004
SANDVIK R216.52-06040RAL12G1630 SC MILLING CM PLURA 2 5743549
DORMER S5312.0XD4 6706472
DORMER S813HA3.0 DRILL 3.00 MM 5983567
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862688
SANDVIK R216.44-08030-AI08G1610 SC MILLING CM PLURA 2 5743538
SANDVIK 2P122-0200-NC H10F 6260013
NORTON D CUT BURRS 10PC 7660708056