Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-4.3 DRILLS SC BSX ALPHAJET ALPHA44 5063672
TITEX A3367-4.3 DRILLS SC BSX ALPHAJET ALPHA44 5063672
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-4.3
rubix:
291A0818
manufacturer :
5063672
ean:
4031132232850
Technical specifications
Drilling diameter
4.3
mm
Total length
76
mm
Length of cut
36
mm
Product details
Technical specifications
Product details : TITEX A3367-4.3 DRILLS SC BSX ALPHAJET ALPHA44 5063672
Technical specifications
Attributes
Drilling diameter
4.3
mm
Total length
76
mm
Length of cut
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-08.500A0-WJ30TA SOLID CARBIDE DRILL 7462131
SANDVIK 860.1-0870-027A0-GMX1BM SC DRILLS CORODRILL 7781607
TITEX DC150-08-09.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618699
SANDVIK 860.1-1060-053A1-PMP1BM SC DRILLS CORODRILL 8151356
GUHRING 05515 010.200 RATIO DRILL SOLID CARBIDE 10.200MM
DORMER R4587.4 DRILL 7.40 MM 5980369
DORMER R4586.6 DRILL 6.60 MM 5980345
SANDVIK 460.1-1180-035A0-XM GC34 6241458
SANDVIK 861.1-0794-024A1-GPGC34 SC DRILLS LONG AND MICRO 6151072
SANDVIK 860.1-1140-053A1-PMP1BM SC DRILLS CORODRILL 8151383
CUTLINE 893022 SCD05-10.80I1 CUPMM CARB DRILL 10.8 IC 5XD
SANDVIK R840-0910-70-A1A1220 SC DRILLS CORODRILL 5748332
DOR CARBIDE DRILL 20.0
SANDVIK R840-0960-50-A0A1220 SC DRILLS CORODRILL 5747772
SANDVIK 860.1-0436-037A1-PMP1BM SC DRILLS CORODRILL 8151122