Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6.4 DRILLS SOLID CARBID TYPE N 5057889
TITEX A1166-6.4 DRILLS SOLID CARBID TYPE N 5057889
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6.4
rubix:
276A2404
manufacturer :
5057889
ean:
4031132236247
Technical specifications
Drilling diameter
6.4
mm
Total length
70
mm
Length of cut
42
mm
Product details
Technical specifications
Product details : TITEX A1166-6.4 DRILLS SOLID CARBID TYPE N 5057889
Technical specifications
Attributes
Drilling diameter
6.4
mm
Total length
70
mm
Length of cut
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.55
excl. VAT
/
Each
£
67.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05515 003.500 RATIO DRILL SOLID CARBIDE 3.500MM
DORMER R4583.4 DRILL 3.40 MM 5981081
CUTLINE 892837 SCD03-19.00I0 CUPMM CARB DRILL 19.0MM W/O IC 3XD
SANDVIK R840-0300-30-A1A1220 SC DRILLS CORODRILL 5746788
DORMER R4571/2 DRILL 1/2 INCH 5979132
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-13.000A1-WJ30TA
SANDVIK 460.1-1588-048A1-XMGC34 SC DRILLS CORODRILL 460 6241339
TITEX DC150-05-09.100A1-WJ30RE SOLID CARBIDE DRILL 6618374
TITEX DC150-03-09.900A0-WJ30RE SOLID CARBIDE DRILL 6618145
DORMER R45829/64 DRILL 29/64 INCH 5981061
MITSUBCARB MS1040-SLA SOLID CARBIDE DRILLS MS LINE 90012522
SANDVIK R840-1160-50-A0A1220 SC DRILLS CORODRILL 5748426
SANDVIK 860.1-0310-021A1-PMP1BM SC DRILLS CORODRILL 8151069
SANDVIK R840-1120-50-A1A1220 SC DRILLS CORODRILL 5748315
TITEX DC150-03-09.300A0-WJ30RE SOLID CARBIDE DRILL 6618138