Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5063684
TITEX A3367-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5063684
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-6.8
rubix:
356A8011
manufacturer :
5063684
ean:
4031132232966
Technical specifications
Drilling diameter
6.8
mm
Total length
91
mm
Length of cut
53
mm
Product details
Technical specifications
Product details : TITEX A3367-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5063684
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
91
mm
Length of cut
53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.20
excl. VAT
/
Each
£
127.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0730-022A0-XMGC34 SC DRILLS CORODRILL 460 6241410
SANDVIK R840-0370-50-A1A1220 SC DRILLS CORODRILL 5747354
SANDVIK 860.1-0620-019A0-GMX1BM SC DRILLS CORODRILL 7781589
SANDVIK 460.1-1627-049A0-XMGC34 SC DRILLS CORODRILL 460 6241488
SANDVIK 860.1-0880-028A1-SDS2BM SC DRILLS CORODRILL 8420901
SANDVIK 860.1-1080-037A1-PMP1BM SC DRILLS CORODRILL 8151362
DOR R453 18.0 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-1375-041A1-SDS2BM SC DRILLS CORODRILL 8420961
SANDVIK 860.1-0370-011A1-GMX1BM SC DRILLS CORODRILL 7781415
SANDVIK 860.1-0380-018A1-PMP1BM SC DRILLS CORODRILL 8151099
DORMER R4599/16 6719100
SANDVIK R840-0556-30-A1A1220 SC DRILLS CORODRILL 5747052
SANDVIK 860.1-0930-029A1-GMX1BM SC DRILLS CORODRILL 7781483
GUHRING 05515 008.000 RATIO DRILL SOLID CARBIDE 8.000 MM 5XD DIN 6537L
SANDVIK R840-1630-70-A1A 1220 5748856