Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-13 DRILLS SC BSX ALPHAJET ALPHA44 5063653
TITEX A3367-13 DRILLS SC BSX ALPHAJET ALPHA44 5063653
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-13
rubix:
356A7994
manufacturer :
5063653
ean:
4031132233222
Technical specifications
Drilling diameter
13
mm
Total length
124
mm
Length of cut
77
mm
Product details
Technical specifications
Product details : TITEX A3367-13 DRILLS SC BSX ALPHAJET ALPHA44 5063653
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
124
mm
Length of cut
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
232.33
excl. VAT
/
Each
£
278.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0350-30-A0A 1220 5747315
DOR CARB TIN CDX DRILL 3.1
CUTLINE 892750 SCD03-04.50I0 CUPMM CARB DRILL 4.5MM W/O IC 3XD
SANDVIK 860.1-0400-032A1-NMH10F SC DRILLS LONG AND MICRO 6253760
SANDVIK 861.1-0650-130A1-GMGC34 SC DRILLS LONG AND MICRO 6151038
SANDVIK 860.1-0530-019A1-PMP1BM SC DRILLS CORODRILL 8151159
DORMER R4574.4 DRILL 4.40 MM 5979301
GUHRING 05510 016.000 RATIO DRILL/COOLING SOLID CARBIDE 16.000MM
DORMER R45814.0 DRILL 14.00 MM 5980459
CUTLINE 892881 SCD03-07.00I1 CUPMM CARB DRILL 7.0 IC 3XD
DOR R453 27/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287823
DORMER R4534.0 DRILL 4.00 MM 5978985
SANDVIK COROMANT 460.1-0600-045A1-XM GC34 CORODRILL
TITEX DC150-03-11.000A0-WJ30RE SOLID CARBIDE DRILL 6618157