Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-6.5 DRILLS SC BSX ALPHAJET ALPHA44 5064181
TITEX A3486TIP-6.5 DRILLS SC BSX ALPHAJET ALPHA44 5064181
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-6.5
rubix:
356A8019
manufacturer :
5064181
ean:
4031132211350
Technical specifications
Drilling diameter
6.5
mm
Total length
117
mm
Length of cut
79
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-6.5 DRILLS SC BSX ALPHAJET ALPHA44 5064181
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
117
mm
Length of cut
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.40
excl. VAT
/
Each
£
391.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-15.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618860
CUTLINE 892991 SCD05-07.40I1 CUPMM CARB DRILL 7.4 IC 5XD
SANDVIK R840-0930-30-A0A1220 SC DRILLS CORODRILL 5748331
DORMER R4573/8 DRILL 3/8 INCH 5979269
GUHRING 05514 005.500 RATIO DRILL SOLID CARBIDE 5.500MM
SANDVIK R840-0516-30-A1A1220 SC DRILLS CORODRILL 5746766
TITEX DC150-03-08.500A0-WJ30RE SOLID CARBIDE DRILL 6618129
SANDVIK 460.1-0516-026A1-XMGC34 SC DRILLS CORODRILL 460 6240939
SANDVIK R840-0900-70-A1A 1220 5748316
SANDVIK 860.1-0830-080A1-PMP1BM SC DRILLS CORODRILL 8151272
TITEX DC150-12-10.319A1-WJ30TA SOLID CARBIDE DRILL 6618832
CUTLINE 893077 SCD08-05.40I1 CUPMM - CARB. DRILL D5.4 INT. COOLING 8XD
GUHRING 05514 008.730 RATIO DRILL SOLID CARBIDE 8.730MM
SANDVIK 861.1-0714-021A1-GPGC34 SC DRILLS LONG AND MICRO 6151057
TITEX DC150-05-04.500D1-WJ30RE SOLID CARBIDE DRILL 7287780