Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5064183
TITEX A3486TIP-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5064183
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-6.8
rubix:
356A8020
manufacturer :
5064183
ean:
4031132211367
Technical specifications
Drilling diameter
6.8
mm
Total length
117
mm
Length of cut
79
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5064183
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
117
mm
Length of cut
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.40
excl. VAT
/
Each
£
391.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-10.000A1-WJ30TA
DORMER R4545/32 DRILL 5/32 INCH 5980068
DORMER R0236.9 R023 6.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403029
DORMER R0237.4 R023 7.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403034
SANDVIK 860.1-0660-053A1-NMH10F SC DRILLS LONG AND MICRO 6253776
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-19.000A1-WJ30RE
SANDVIK 860.1-1072-032A1-NMH10F SC DRILLS LONG AND MICRO 6253844
SANDVIK 460.1-0950-029A1-XM GC34 460 SOLID CARBIDE DRILL 6241286
SANDVIK 860.1-1032-098A1-PMP1BM SC DRILLS CORODRILL 8151347
TITEX DC150-05-05.500D1-WJ30RE SOLID CARBIDE DRILL 7287791
DOR R453 17/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK R840-0360-50-A1A 1220 5747339
TITEX DC150-03-07.500A1-WJ30RE SOLID CARBIDE DRILL 6968789
TITEX DC150-05-11.900D1-WJ30RE SOLID CARBIDE DRILL 7287853
SANDVIK 460.1-0400-020A1-XM GC34 460 SOLID CARBIDE DRILL 6240923