Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-8.5 DRILLS SC BSX ALPHAJET ALPHA44 5063692
TITEX A3367-8.5 DRILLS SC BSX ALPHAJET ALPHA44 5063692
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-8.5
rubix:
356A8014
manufacturer :
5063692
ean:
4031132233048
Technical specifications
Drilling diameter
8.5
mm
Total length
103
mm
Length of cut
61
mm
Product details
Technical specifications
Product details : TITEX A3367-8.5 DRILLS SC BSX ALPHAJET ALPHA44 5063692
Technical specifications
Attributes
Drilling diameter
8.5
mm
Total length
103
mm
Length of cut
61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.80
excl. VAT
/
Each
£
150.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05514 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
SANDVIK 460.1-0870-044A0-XMGC34 SC DRILLS CORODRILL 460 6241127
SANDVIK 860.1-0635-032A1-SM1210 SC DRILLS CORODRILL 7782500
SANDVIK R840-0476-50-A1A1220 SC DRILLS CORODRILL 5747301
TITEX A3367-3.7 DRILLS SC BSX ALPHAJET ALPHA44 5063668
SANDVIK 860.1-0436-013A1-GMX1BM SC DRILLS CORODRILL 7781422
SANDVIK 860.1-0952-031A1-PMP1BM SC DRILLS CORODRILL 8151314
DORMER R4537.5 DRILL 7.50 MM 5978975
SANDVIK 860.1-0930-029A0-GMX1BM SC DRILLS CORODRILL 7781610
SANDVIK 1K354-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213514
SANDVIK R840-1630-70-A1A 1220 5748856
MITSUBCARB MS0500-SLK SOLID CARBIDE DRILLS MS LINE 90012395
DORMER R458N15 5980166
SANDVIK 860.1-1111-053A1-PMP1BM SC DRILLS CORODRILL 8151374
SANDVIK 861.1-1072-129A1-GMGC34 SC DRILLS LONG AND MICRO 6151122