Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-7 DRILLS SC BSX ALPHAJET ALPHA44 5064184
TITEX A3486TIP-7 DRILLS SC BSX ALPHAJET ALPHA44 5064184
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-7
rubix:
356A8021
manufacturer :
5064184
ean:
4031132211374
Technical specifications
Drilling diameter
7
mm
Total length
117
mm
Length of cut
79
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-7 DRILLS SC BSX ALPHAJET ALPHA44 5064184
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
117
mm
Length of cut
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.40
excl. VAT
/
Each
£
391.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1263-5 DRILLS SOLID CARBID TYPE N 5061166
DORMER R4593.5 6718979
SANDVIK 860.1-1290-040A1-SM1210 SC DRILLS CORODRILL 7782476
DORMER R45910.2 6719072
SANDVIK 860.1-0350-011A0-GMX1BM SC DRILLS CORODRILL 7781564
DORMER R51014.0 JOBBER DRILL 14.00 MM 5980458
TITEX A1276TFL-8 DRILLS SOLID CARBID TYPE N 5061451
SANDVIK 860.1-1200-036A1-NM H10F 6253814
SANDVIK 1K313-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213446
TITEX DC150-05-08.900A1-WJ30RE SOLID CARBIDE DRILL 6618372
SANDVIK 460.1-0870-065A1-XMGC34 SC DRILLS CORODRILL 460 6422570
DORMER R4593.9 6718994
DORMER R520 9.5MM CDX CARBIDE STUB DRILL
TITEX DC150-05-09.100A1-WJ30RE SOLID CARBIDE DRILL 6618374
SANDVIK 860.1-0320-016A1-PMP1BM SC DRILLS CORODRILL 8151074