Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-9.6 DRILLS SOLID CARBID TYPE N 5057921
TITEX A1166-9.6 DRILLS SOLID CARBID TYPE N 5057921
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-9.6
rubix:
276A2416
manufacturer :
5057921
ean:
4031132236568
Technical specifications
Drilling diameter
9.6
mm
Total length
89
mm
Length of cut
55
mm
Product details
Technical specifications
Product details : TITEX A1166-9.6 DRILLS SOLID CARBID TYPE N 5057921
Technical specifications
Attributes
Drilling diameter
9.6
mm
Total length
89
mm
Length of cut
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.42
excl. VAT
/
Each
£
127.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0360-018A1-XM GC34 6240918
DORMER R4578.5 DRILL 8.50 MM 5980407
MITSUBCARB MS0310-SSK SOLID CARBIDE DRILLS MS LINE 90012341
TITEX DC150-03-15.100A0-WJ30RE SOLID CARBIDE DRILL 6618189
SANDVIK 860.1-0714-057A1-NMH10F SC DRILLS LONG AND MICRO 6253795
SANDVIK R840-1150-70-A1A1220 SC DRILLS CORODRILL 5748457
MITSUBCARB MS0310-SLA SOLID CARBIDE DRILLS MS LINE 90012338
CUTLINE 892776 SCD03-07.10I0 CUPMM CARB DRILL 7.1MM W/O IC 3XD
TITEX DC150-05-04.763A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462084
TITEX DC150-12-16.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618863
CUTLINE 892888 SCD03-07.70I1 CUPMM CARB DRILL 7.7 IC 3XD
SANDVIK R840-0310-30-A1A1220 SC DRILLS CORODRILL 5746803
SANDVIK 460.1-0800-060A1-XM GC34 460 SOLID CARBIDE DRILL 6422563
SANDVIK 460.1-0330-010A0-XM GC34 460 SOLID CARBIDE DRILL 6241363
SANDVIK 460.1-1349-061A0-XMGC34 SC DRILLS CORODRILL 460 6241171