Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 7051775-M7 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200700
WALTERPROT 7051775-M7 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200700
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7051775-M7
rubix:
357A4767
manufacturer :
5200700
ean:
4042446157340
Technical specifications
Threading diameter
7
mm
Type
Metric blind bores
With cooling spray
No
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 7051775-M7 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200700
Technical specifications
Attributes
Threading diameter
7
mm
Type
Metric blind bores
With cooling spray
No
Drilling diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.47
excl. VAT
/
Each
£
43.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX00M16 TAP M16 X 2.00 MM 5973744
DORMER E5501/4NO7 TAP 1/4 INCH X 19 5976466
WALTERPROT P21210-M10X1 TAPS HSS-E X PERT 6149308
SANDVIK T300-XM104DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6635159
SANDVIK T200-XM170DA-M4B110 COROTAP OPTIMIZED FOR VERSATILITY 8248493
WALTER 23460-UNF7/16 HAND- AND MACHINE TAPS HSS/-E 5078635
SANDVIK T200-XM100DA-M7C150 COROTAP OPTIMIZED FOR VERSATILITY 6539202
WALTER 21361-M10X1 HAND- AND MACHINE TAPS HSS/-E 5077441
WALTERPROT 20361-M12 HAND- AND MACHINE TAPS HSS/-E 5076333
DORMER E474M4 6554549
DORMER EP205/16 SPIRAL POINT TAP 5/16 INCH X 18 5973741
DORMER E239M4 TAP M4 X 0.70 MM 6305818
WALTER 2021763-M2 ADVANCED MACHINE TAPS HSS-E 5664546
SANDVIK T300-XM100AF-3/8 C145 6967029
SANDVIK T300-XM100DB-M16X150C145 COROTAP OPTIMIZED VERSATILITY 6539488